Mcgill
Camrol Cylindrical Metric Cam Follower, MCF 22A SX
Mfr # MCF 22A SX
Zoro # G2487472
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Cylindrical
- Face Design Screwdriver Slot
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Explore More Products
- MCGILL CF Series, Cam Follower CF7/8
- MCGILL CF Series, Cam Follower, #CF2-1/2 CF2-1/2
- MCGILL CF Series, Cam Follower CF1-1/4
- MCGILL MCF Series, Metric Cam Follower, #MCFR47X MCFR47X
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/2 in Bore 4160110000
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR-3/4 CYR-3/4
- MCGILL MCF Series, Metric Cam Follower, #MCF47SX MCF47SX
- MCGILL CF Series, #CF1/2 3110-00-198-2231 CF1/2 3110-00-198-2231
- MCGILL Camrol Crowned Metric Cam Follower, MCYR 30 MCYR 30
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. FCR-1-1/4
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal HR-3-B
- Mcgill Linear Bearings & Guides