Mckesson
4-Panel Abdominal Binder, Large / Extra Large
- Zoro #: G501254305
- Mfr #: 155-79-89220

Hover or click to zoom Tap to zoom
$38.17
- Color: White
- Material: Elastic / Flannel / Cotton
- Size: Large / X-Large
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.17
Mckesson #155-79-89220 Specifications
- Zoro #: G501254305
- Mfr #: 155-79-89220
- Color: White
- Material: Elastic / Flannel / Cotton
- Size: Large / X-Large
- Country of Origin (subject to change): China
Description
Package Count: 1McKesson's abdominal support binders are ideal for users who require compression and support for postnatal or post-abdominal surgery, abdominal strains, and weakness. The elastic binders are easy to adjust and secure with a hook-and-loop contact closure spanning the width of the binder to provide a comfortable fit and custom level of compression. Designed as a low-profile orthopedic solution, the all-white material allows discreet use under user's everyday attire. The lightweight soft cotton/flannel interior provides all-day comfort.The 12-inch binder is constructed of four elastic panels which stretch around the torso to provide a balanced level of compression and comfort without bunching or rolling down.
- Ideal solution for compression and support for postnatal or post-abdominal surgery, abdominal strains, and weakness
- Four-panel construction measures 12 inches high to accommodate users with longer torsos
- Elastic, multi-panel design helps prevent panel rolling or bunching and stretches to balance compression and comfort
- Features a hook-and-loop contact closure spanning the width of the binder; easily adjusts and secures anywhere on the product for a comfortable fit
- Low-profile, all-white design allows discreet use under clothing
- Hand washable
- Large/extra-large fits 62 – 74 inch waists
Technical Guides
Reviews of Mckesson #155-79-89220
Explore more
- MCKESSON 3-Panel Abdominal Binder, Large / Extra Large 155-79-89210
- DYNAREX Abdominal Binder - Medium - 6" - Fits 30"x36" Waist 4371
- DYNAREX Abdominal Binder - Medium - 9" - Fits 30"x36" Waist 4376
- JOBAR Jobar ZB6861L North American Magnetic Posture Corrector in Large ZB6861L
- DYNAREX Abdominal Binder - Small - 12" - Fits 24"-30" Waist 4380
- DYNAREX Abdominal Binder - Large - 12" - Fits 36"-42" Waist 4382
- DMI Abdominal Binder, 3-Panel, 30-45 In. Waist 632-6204-1920
- FITNESSFREAK 9 Inch 3-Panel Abdominal Binder - Waist 46 to 62 FI61929
- FITNESSFREAK 9 Inch 3-Panel Abdominal Binder - Waist 30 to 45 FI1626
- JOBAR Jobar ZB6861R North American Magnetic Posture Corrector in Regular ZB6861R
- DYNAREX Abdominal Binder - Large - 9" - Fits 36"x42" Waist 4377
- Mckesson Immobilizers, Splints & Supports