- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Diagnostic Equipment
- /
- Otoscopes and Ophthalmoscopes
- /
- Disposable Ear Speculum Tip 2.5 mm, PK 1000
Mckesson
Disposable Ear Speculum Tip 2.5 mm, PK 1000
- Zoro #: G801254357
- Mfr #: 16-156

Tap to zoom
Hover or click to zoom
$45.35
pkg. of 1000 ($0.05/ea)
- Usage: Disposable
- Material: Plastic
- Dimensions: 2.5 mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.35
Mckesson #16-156 Specifications
- Zoro #: G801254357
- Mfr #: 16-156
- Usage: Disposable
- Material: Plastic
- Dimensions: 2.5 mm
- Color: Gray
- Size: Child Size
- Country of Origin (subject to change): China
Description
McKesson Otoscope Tips are designed to be compatible with most existing instruments. The disposable tips are made from a high-quality medical grade plastic, and are designed for secure fit, ease of caregiver use, and patient hygiene.
- 2.5 mm
- Fits most major brand Fiber Optic Otoscopes on the market and are compatible with most existing instruments
- Disposable tips are hygienic and safe
- High quality medical grade plastic with a secure fit design
- Color: Gray
- Non-Sterile
Technical Guides
Reviews of Mckesson #16-156
Explore more
- MCKESSON Disposable Ear Speculum Tip 4 mm, PK 1000 16-157
- KAWE Ear Specula, Black, 4mm, PK100 20-913-000
- KAWE Ear Specula, Black, 2.5mm, PK100 20-910-000
- SERENELIFE FiberOptic Otoscope/Auriscope-InternalEar Inspect Instrum., SLOTOSPE008 SLOTOSPE008
- GRAHAM-FIELD Heine NT4 Desktop Charger, w/ K180 Halogen Otoscope and Ophthalmoscope A-879-23-420-166
- GRAHAM-FIELD Ophthalmic Set Labtron 1227-2
- SHELTER 10667 Small Vienna Nasal Speculum Stainless Steel Ent Instruments; 5.5 in. 10667
- KAWE Opthalmoscope/Otoscope Kit, Hard Case 20-817-020
- GRAFCO Ophthalmoscope And Ill 3.5V 6/Bx PK 901
- SHELTER 10312 Grave Veginal Speculum Small Stainless Steel 10312
- Mckesson Diagnostic Equipment