- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Diagnostic Equipment
- /
- Otoscopes and Ophthalmoscopes
- /
- Disposable Ear Speculum Tip 4 mm, PK 1000
Mckesson
Disposable Ear Speculum Tip 4 mm, PK 1000
- Zoro #: G501254329
- Mfr #: 16-157

Tap to zoom
Hover or click to zoom
$38.78
pkg. of 1000 ($0.04/ea)
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.78
Mckesson #16-157 Specifications
- Zoro #: G501254329
- Mfr #: 16-157
- Country of Origin (subject to change): China
Description
McKesson Otoscope Tips are designed to be compatible with most existing instruments. The disposable tips are made from a high-quality medical grade plastic, and are designed for secure fit, ease of caregiver use, and patient hygiene.
- 4 mm
- Fits most major brand Fiber Optic Otoscopes on the market and are compatible with most existing instruments
- Disposable tips are hygienic and safe
- High quality medical grade plastic with a secure fit design
- Color: Gray
- Non-Sterile
Technical Guides
Reviews of Mckesson #16-157
Explore more
- MCKESSON Disposable Ear Speculum Tip 2.5 mm, PK 1000 16-156
- SURGICAL DESIGN Fiber Optic Opthamlmoscope/Otoscope Set SDZR-0042
- MIDMARK K180 XHL Ophthalmoscope C-002-30-207-166
- SHELTER 10028 Green Fiber Optic Otoscope Mini Pocket Medical Ent Diagnostic Set 10028
- SHELTER 10312 Grave Veginal Speculum Small Stainless Steel 10312
- GRAHAM-FIELD EN200 Wall Transformer, K180 XHL Otoscope, K180 XHL Ophthalmoscope A-095-12-210-166
- GRAHAM-FIELD Ophthalmic Set Labtron 1227-2
- MIDMARK K180 XHL Otoscope B-002-11-550-166
- MABIS Mabis 20-816-000 Otoscope - Ophthalmoscope Basic Combilight Set 20-816-000
- GRAFCO Ophthalmoscope And Ill 3.5V 6/Bx PK 901
- Mckesson Diagnostic Equipment