Mckesson
Gry/Blk Plantar Fasciitis Nght Splint Medium Hook&Loop for Either Foot
- Zoro #: G701254587
- Mfr #: 155-79-97755

Hover or click to zoom Tap to zoom
$38.90
- Size: Medium
- Material: Shell - Polypropylene Pads - Nylon / Polyurethane Foam
- Color: Gray / Black
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.90
Mckesson #155-79-97755 Specifications
- Zoro #: G701254587
- Mfr #: 155-79-97755
- Size: Medium
- Material: Shell - Polypropylene Pads - Nylon / Polyurethane Foam
- Color: Gray / Black
- Country of Origin (subject to change): Mexico
Description
Package Count: 1The McKesson plantar fasciitis night splint treats plantar fasciitis, Achilles tendonitis, foot drop and heel pain. The splint helps to reduce pain and discomfort associated with plantar fasciitis and Achilles tendonitis by aiding in the controlled application of a prolonged stretch on the plantar fascia and Achilles tendon. It works by holding the foot in the dorsiflexion position, meaning the plantar fascia (ligament that connects heel to the front of foot) is stretched out to prevent it from tensing up while sleeping. This traditional, boot-style splint rests on the back of the leg, calf, and foot. Although bulkier than other night splint styles, the traditional, boot-style splint provides a more effective solution with its rigid shell and adjustable, bilateral dorsiflexion straps to provide a support and custom amount of stretch.
- Effective: Treats plantar fasciitis, Achilles tendonitis, foot drop, and heel pain, helping users sleep more comfortably and reduce commonly associated morning pain
- Fits right and left feet
- Adjustable: Boot-style splint with adjustable, bilateral dorsiflexion straps and optional toe wedge to allow custom levels of stretch to accommodate needs and preferences
- Secure and comfortable: Features soft and cool terry liner and pads on calf and ankle straps for additional comfort
- Protective: Holds foot in the dorsiflexion position, meaning the fascia is stretched out to help it from tensing up while you sleep
- Hand washable
- Medium fits those who wear men's shoe size 61⁄2 – 81⁄2 or women's 71⁄2 – 91⁄2
Reviews of Mckesson #155-79-97755
Explore more
- MCKESSON Right Thumb Splint, Small / Medium 155-79-87113
- MCKESSON Gry/Blk Plantar Fasciitis Night Splint Small Hook&Loop for Either Foot 155-79-97753
- MCKESSON Left Wrist Splint, Medium 155-79-87085
- MCKESSON Right Thumb Splint, Large / Extra Large 155-79-87117
- MCKESSON Right Wrist / Forearm Splint, One Size Fits Most 155-79-87050
- MCKESSON Left Wrist / Forearm Splint, One Size Fits Most 155-79-87060
- ALLIED HEALTHCARE Allied Healthcare BF64234 50 ft. Oxygen Supply Tubing BF64234
- DMS Splint Assortment, Brown, 24" L x 16" W 61018M3P
- 3M Scotchcast Quick Step Double Sided Felt Padded Splint 4 X 30 Inch White, PK 10 75430
- SKIL-CARE Skil-Care 910115 3 in. Convoluted 18 in. Foam Only Cushion 910115
- FIRST AID ONLY Air Splint, Half Leg, Clear, Plastic M5087
- Mckesson Immobilizers, Splints & Supports