Mckesson

Gry/Blk Plantar Fasciitis Night Splint Small Hook&Loop for Either Foot

Mckesson Gry/Blk Plantar Fasciitis Night Splint Small Hook&Loop for Either Foot 155-79-97753
Hover or click to zoom Tap to zoom
  • Material: Shell - Polypropylene Pads - Nylon / Polyurethane Foam
  • Color: Gray / Black
  • Size: Small
  • Country of Origin (subject to change): Mexico
See full product details
$38.13

Subtotal: $38.13

Mckesson #155-79-97753 Specifications

  • Material: Shell - Polypropylene Pads - Nylon / Polyurethane Foam
  • Color: Gray / Black
  • Size: Small
  • Country of Origin (subject to change): Mexico

Description

Package Count: 1The McKesson plantar fasciitis night splint treats plantar fasciitis, Achilles tendonitis, foot drop and heel pain. The splint helps to reduce pain and discomfort associated with plantar fasciitis and Achilles tendonitis by aiding in the controlled application of a prolonged stretch on the plantar fascia and Achilles tendon. It works by holding the foot in the dorsiflexion position, meaning the plantar fascia (ligament that connects heel to the front of foot) is stretched out to prevent it from tensing up while sleeping. This traditional, boot-style splint rests on the back of the leg, calf, and foot. Although bulkier than other night splint styles, the traditional, boot-style splint provides a more effective solution with its rigid shell and adjustable, bilateral dorsiflexion straps to provide a support and custom amount of stretch.
  • Effective: Treats plantar fasciitis, Achilles tendonitis, foot drop, and heel pain, helping users sleep more comfortably and reduce commonly associated morning pain
  • Fits right and left feet
  • Adjustable: Boot-style splint with adjustable, bilateral dorsiflexion straps and optional toe wedge to allow custom levels of stretch to accommodate needs and preferences
  • Secure and comfortable: Features soft and cool terry liner and pads on calf and ankle straps for additional comfort
  • Protective: Holds foot in the dorsiflexion position, meaning the fascia is stretched out to help it from tensing up while you sleep
  • Hand washable
  • Small fits those who wear men's shoe size 6 or smaller or women's shoe size 7 or smaller

Reviews of Mckesson #155-79-97753

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.