Mckesson
Left Thumb Splint, Large / Extra Large
- Zoro #: G001254669
- Mfr #: 155-79-87118

Hover or click to zoom Tap to zoom
$30.81
- Material: Nylon / Cotton-Terry / Foam / Elastic / Spandex
- Size: Large / X-Large
- Color: Blue / Gray
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.81
Mckesson #155-79-87118 Specifications
- Zoro #: G001254669
- Mfr #: 155-79-87118
- Material: Nylon / Cotton-Terry / Foam / Elastic / Spandex
- Size: Large / X-Large
- Color: Blue / Gray
- Country of Origin (subject to change): Mexico
Description
Package Count: 1McKesson's thumb splint is an ideal orthopedic solution for aiding in soft tissue injuries to the thumb, arthritis, tendonitis, or De Quervain's syndrome. The grey foam splint is constructed of breathable nylon material. This lightweight outer foam shell and the cool, cotton-terry liner are fully perforated to help ensure ventilation. The splint is contoured to support the thumb for a wide range of users according to their palm width measurement taken at the metacarpophalangeal (MP) joints where the fingers and thumb meet the hand. The grey splint features blue circumferential, elastic contact closure straps at the forearm, wrist, and thumb to secure splint position and maintain support. The 9-inch shell extends the length of the forearm and features generously long straps that may be trimmed as needed. McKesson's thumb splint is available in a variety of sizes with left- or right-hand options.
- Ideal orthopedic solution for aiding in soft tissue injuries to the thumb, arthritis, tendonitis, or De Quervain's Syndrome
- Contoured splint to fit men and women
- Circumferential, elastic contact closure straps at the forearm, wrist, and thumb to secure splint position and maintain support
- Lightweight outer foam shell with a cool, cotton-terry liner that is fully perforated to help ensure ventilation constructed of breathable nylon material
- Durable, 9-inch splint contoured to provide effective thumb support
- Contoured splint to fit men and women with palm widths measuring between 31⁄2 and 41⁄4 inches at the metacarpophalangeal (MP) joints
- Excess strap material may be trimmed as needed
- Hand washable
Reviews of Mckesson #155-79-87118
Explore more
- MCKESSON Left Wrist / Forearm Splint, One Size Fits Most 155-79-87060
- MCKESSON Left Wrist Splint, Medium 155-79-87085
- MCKESSON Right Thumb Splint, Small / Medium 155-79-87113
- MCKESSON Gry/Blk Plantar Fasciitis Night Splint Large Hook&Loop for Either Foot 155-79-97757
- MCKESSON Gry/Blk Plantar Fasciitis Nght Splint Medium Hook&Loop for Either Foot 155-79-97755
- MCKESSON Left Wrist Splint, Small 155-79-87083
- DYNAREX Sensi Wrap - Self-Adherent 4" x 5 yds White 3284
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W 414
- ALEX ORTHOPEDIC Alex Orthopedic 1320-RM Right Hand Wrist Splint - Medium 1320-RM
- DYNAREX Sensi Wrap - Self-Adherent 2" x 5 yds White 3282
- Mckesson Immobilizers, Splints & Supports