customer-service Help
Mckesson

Left Wrist Splint, Large

Mckesson Left Wrist Splint,  Large 155-79-87087
Hover or click to zoom Tap to zoom
$19.35
  • Usage: Single Patient Use
  • Style: Low Profile / Contoured / Wraparound
  • Material: Aluminum / Cotton / Elastic
See full product details
Orders over $75 ship free.

Total: $19.35

Mckesson #155-79-87087 Specifications

  • Usage: Single Patient Use
  • Style: Low Profile / Contoured / Wraparound
  • Material: Aluminum / Cotton / Elastic
  • Dimensions: 7-1/2 to 8-1/2 Inch Wrist Circumference
  • Color: Beige
  • Size: Large
  • Country of Origin (subject to change): Mexico

Description

Package Count: 1The McKesson elastic wrist splint provides support for carpal tunnel syndrome and aids in the immobilization of the wrist following a mild sprain, strain or cast removal.Tan fabric and thin sleeve material yield an ultra-low-profile style orthopedic support solution. Perfect for every occasion, McKesson adds an extra sense of flair with the camel, leather-like vinyl stay pocket. Soft and durable cotton/elastic sleeve construction fastens with small hook-and-loop tabs for a convenient, comfortable and compressive support solution. The wraparound style opens fully so there's no chance of discomfort caused by pulling-on donning style common in other wrist supports. A pre-formed, aluminum palmer stay spans the length of splint for an anatomically correct fit and proper wrist support from the palm to forearm.The contoured seams bounding the 7-inch splint body are specifically designed not to extend beyond the palmar crease to maintain full finger range-of-motion.
  • Used to provide support for carpal tunnel syndrome or aid in the immobilization of the wrist following a mild sprain, strain, or cast removal
  • Wraparound splint conveniently fastens with hook-and-loop tabs
  • Soft and durable elastic sleeve construction for comfort and compressive support
  • Tan fabric and thin sleeve material for a low-profile orthopedic support solution
  • Pre-formed, aluminum palmer stay spans the length of the splint for anatomically correct fit and proper wrist support from the palm to forearm
  • Camel, leather-like vinyl stay pocket adds simple flair
  • Hand washable
  • Left-handed design sized to support users with a wrist circumference measuring from 71⁄2 to 81⁄2 inches

Reviews of Mckesson #155-79-87087