Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 1/2 in W x Oil Rubbed Bronze Five Knuckle Hinge

  • Zoro #: G6665038
  • Mfr #: 55333
$9.05
  • Standards: ANSI/BHMA A156.1, A156.7, A156.18
  • Pin Material: Steel
  • Door Leaf Width: 3 1/2 in
See full product details
Orders over $75 ship free.

Mckinney #55333 Specifications

  • Zoro #: G6665038
  • Mfr #: 55333
Standards: ANSI/BHMA A156.1, A156.7, A156.18 Pin Material: Steel
Door Leaf Width: 3 1/2 in Width: 3 1/2 in
Holes per Leaf: 3 Holes: With
Load Capacity: 150 lb Finish: Oil Rubbed Bronze
Mounting: Flush Frame Leaf Width: 3 1/2 in
Leaf Thickness: 0.123 in Material: Steel
Door Leaf Length: 3 1/2 in Pin Dia.: 0.5 in
Range of Motion: 270 Degrees Height: 3 1/2 in
Color: Dark Gray Ligature Resistant: No
Hardware: Yes Frame Leaf Length: 3 1/2 in
Corners: Square Bearing Type: Plain
Item: Five Knuckle Hinge Door Thickness: 1-3/4 in
Pin Type: Barrel Frame Leaf Thickness:
Input Voltage: Fire Rating - Door Hardware:
Overall Knuckle Height: Hole Spacing:
Includes: Hinge Number:
Orientation: Door Leaf Thickness:
Number of Wires: UL Fire Rating:
Required Door Thickness: Features:
Frame Leaf Height: Overall Width:
ADA Compliant: Door Leaf Height:
Length: Capacity:
Dimension M (In.): Travel Movement/Revolution:
Type: Interior/Exterior:
Length (In.): T-Slots:
IP Rating: Hole Size:
Contact Form: AC Contact Rating:
Dimension E (In.): Dimension F (In.):
Cable Length: DC Contact Rating:
Closer Performance: Closer Mounting Style:
Dimension L (In.): Closer Type:
Dimension A (In.): Width (In.):
Closer Series: NEMA Rating:
Depth: Cable Type:
Automatic/Manual: Termination:
Stanley Class Number: Stanley EDP Number:
Dimension K (In.): Dimension J (In.):
Cross Travel (In.): Dimension N (In.):
Max. Door Opening: Number of Pieces:
Dimension G (In.): Strike Type:
Dimension B (In.): Dimension D (In.):
Port Location: Dimension I (In.):
Operating Temp. Range: Arm Type:
Height (In.): Housing Depth:
Dimension H (In.): Dimension C (In.):
Housing Height: Application:
Hand Orientation: Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Five Knuckle Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Oil Rubbed Bronze, Height 3 1/2 in, Width 3 1/2 in, Leaf Thickness 0.123 in, Pin Dia. 0.5 in, Holes per Leaf 3, Corners Square, Material Steel, Load Capacity 150 lb, Color Dark Gray, Frame Leaf Length 3 1/2 in, Frame Leaf Width 3 1/2 in, Door Leaf Length 3 1/2 in, Door Leaf Width 3 1/2 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Mckinney #55333