Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 1/2 in W x Powder Coated Five Knuckle Hinge

  • Zoro #: G6667068
  • Mfr #: 55443
$14.61
  • Load Capacity: 150 lb
  • Frame Leaf Width: 3 1/2 in
  • Height: 3 1/2 in
See full product details
Orders over $75 ship free.

Mckinney #55443 Specifications

  • Zoro #: G6667068
  • Mfr #: 55443
Load Capacity: 150 lb Frame Leaf Width: 3 1/2 in
Height: 3 1/2 in Leaf Thickness: 0.123 in
Mounting: Flush Holes: With
Color: Black Range of Motion: 270 Degrees
Width: 3 1/2 in Corners: Radius 1/4 in
Hardware: Yes Pin Material: Steel
Door Thickness: 1-3/4 in Item: Five Knuckle Hinge
Ligature Resistant: No Standards: ANSI/BHMA A156.1, A156.7, A156.18
Bearing Type: Plain Holes per Leaf: 3
Door Leaf Length: 3 1/2 in Pin Type: Barrel
Finish: Powder Coated Pin Dia.: 0.5 in
Material: Steel Frame Leaf Length: 3 1/2 in
Door Leaf Width: 3 1/2 in Hole Spacing:
Frame Leaf Height: Door Leaf Thickness:
Door Leaf Height: UL Fire Rating:
Hinge Number: Input Voltage:
ADA Compliant: Overall Knuckle Height:
Orientation: Features:
Includes: Frame Leaf Thickness:
Fire Rating - Door Hardware: Overall Width:
Number of Wires: Required Door Thickness:
Length: Dimension J (In.):
Automatic/Manual: Interior/Exterior:
Length (In.): AC Contact Rating:
IP Rating: Max. Door Opening:
Number of Pieces: Dimension N (In.):
Contact Form: Dimension L (In.):
Operating Temp. Range: Closer Mounting Style:
Dimension F (In.): Dimension M (In.):
Cross Travel (In.): Arm Type:
Housing Height: Stanley Class Number:
Travel Movement/Revolution: Housing Depth:
Dimension E (In.): Dimension I (In.):
Depth: Dimension D (In.):
Dimension A (In.): Termination:
Port Location: Cable Type:
Dimension B (In.): DC Contact Rating:
NEMA Rating: Type:
Capacity: Application:
T-Slots: Closer Performance:
Dimension G (In.): Dimension H (In.):
Dimension C (In.): Strike Type:
Cable Length: Hole Size:
Height (In.): Dimension K (In.):
Stanley EDP Number: Closer Series:
Hand Orientation: Width (In.):
Closer Type: Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Five Knuckle Hinge, Ligature Resistant No, Mounting Flush, Bearing Type Plain, Pin Type Barrel, Finish Powder Coated, Height 3 1/2 in, Width 3 1/2 in, Leaf Thickness 0.123 in, Pin Dia. 0.5 in, Holes per Leaf 3, Corners Radius 1/4 in, Material Steel, Load Capacity 150 lb, Color Black, Frame Leaf Length 3 1/2 in, Frame Leaf Width 3 1/2 in, Door Leaf Length 3 1/2 in, Door Leaf Width 3 1/2 in, Door Thickness 1-3/4 in, Pin Material Steel, Range of Motion 270 Degrees , Hardware Yes

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Mckinney #55443