Skip to Main Content
customer-service Help
Mcr

Disposable Gloves, Nitrile, Powder Free, Black, M, 100 PK

Mcr Disposable Gloves,  Nitrile,  Powder Free,  Black,  M,  100 PK 6016BM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.10 ($0.39/unit)
  • Item: Disposable Gloves
  • Glove Size: M
  • Disposable Glove Material: Nitrile
See full product details
Orders over $75 ship free.
Total: $39.10

Mcr #6016BM Specifications

  • Item: Disposable Gloves
  • Glove Size: M
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 6 mil
  • Color: Black
  • Powdered/Powder Free: Powder Free
  • Disposable Glove Grade: Food, Industrial
  • Aloe Inner Surface: No
  • Cuff: Rolled
  • Special Features: Grippaz Technology for Internal and External Grip
  • Sterile/Non-Sterile: Non-Sterile
  • Finger Thickness: 6.00 mil
  • Glove Texture Location: Fully
  • Size: M
  • Lining: Unlined
  • Standards: FDA Compliant
  • Latex Content: Latex Free
  • Glove Length: 9-1/2"
  • Cuff Thickness: 6.00 mil
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Package quantity: 100
  • Metal Detectable: No
  • Resists: Day to Day Hazards, Common Cleaning Chemicals
  • Application: Automotive, Assembly, Paint Spraying, Electro - Plating, Cleaning, Asbestos Removal And Janitorial
  • Color Family: Black
  • Material: Nitrile
  • Powdered/Powder-Free: Powder-Free
  • Glove Size and Cuff Length Style: M/Standard
  • Latex-Free: Yes
  • Nominal Palm Thickness: 6 mil
  • Acceptable Quality Level (AQL): 4
  • Glove Texture: Grain
  • Disposable Glove Type: Chemical-Resistant, Food-Grade, General Purpose
  • Glove Materials: Nitrile
  • Brand and Series: MCR Safety NitriShield 6016B
  • Silicone-Free: No
  • Package Quantity: 100
  • Series: NitriShield 6016B
  • Texture (Location) [Table]: Grain ( Full )
  • Accelerator-Free: No
  • Size - Numeric: 8
  • Texture Location [Broad]: Full
  • Tested for Chemotherapy Drugs: No
  • Texture Location: Full
  • Anti-Static: No
  • Tested for Fentanyl Protection: No
  • Texture: Grain
  • Glove Treatments: Powder-Free
  • Size- Alpha: M
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4.0, Brand and Series MCR Safety NitriShield 6016B, Disposable Glove Type Food Contact, General Purpose, Glove Materials Nitrile, Grain, Nominal Palm Thickness 6 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9 1/2 in, Powder-Free, Non-Sterile, Package Quantity 100

Restrictions and Compliance

Reviews of Mcr #6016BM