Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10 Gauge Medium Weight, S, PK12

  • Zoro #: G0622636
  • Mfr #: 9390S
$64.71 ($5.39/unit)
  • Size: S
  • Suggested Use Environment: Dry
  • Glove Size: S
See full product details
Orders over $75 ship free.

Mcr Safety #9390S Specifications

  • Zoro #: G0622636
  • Mfr #: 9390S
Size: S Suggested Use Environment: Dry
Glove Size: S Item: Coated Gloves
Glove Coating Coverage: Uncoated ANSI/ISEA Abrasion Level: Not Rated
Color: Yellow Coating Material: Uncoated
Glove Coating Material: Uncoated Glove Coating Finish: Smooth
Palm Material: Kevlar(R) ANSI/ISEA Cut Level: A2
Glove Length: 9 in Glove Length Style: Standard
Glove Materials: Kevlar(R) Thickness: 10 ga
Latex-Free: No Glove Construction: Seamless Knit
Silicone-Free: No Brand and Series: MCR Safety CutPro(TM) 9390
Package Quantity: 12 Glove Coating Cover: Uncoated
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Brand and Series MCR Safety CutPro(TM) 9390, Yellow, FDA Compliant No, Glove Coating Coverage Uncoated, Glove Coating Finish Smooth, Glove Coating Material Uncoated, Glove Construction Seamless Knit, Glove Size S, Package Quantity 12

Reviews of Mcr Safety #9390S