customer-service Help
Mcr Safety

12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR

Mcr Safety 12" Chemical Resistant Gloves,  Natural Rubber Latex,  2XL,  1 PR 6885XXL
Tap to zoom
Hover or click to zoom
$9.41
  • Item: Chemical Resistant Gloves
  • Size: 2XL
  • Chemical Resistant Glove Material: Natural Rubber Latex
See full product details
Orders over $75 ship free.

Total: $9.41

Mcr Safety #6885XXL Specifications

  • Item: Chemical Resistant Gloves
  • Size: 2XL
  • Chemical Resistant Glove Material: Natural Rubber Latex
  • Glove Liner Material: Cotton Interlock
  • Glove Thickness: 39.00 mil
  • Length: 12"
  • Cuff Style: Gauntlet
  • Glove Texture: Grain
  • Glove Color Family: Blue
  • Application: Automotive Assembly, Farming, Landscaping, Agriculture, Janitorial, Sheet Metal Industry
  • Resists: Water, Light Chemical, 170-199 for Food Contact
  • Lining: Interlock
  • Glove Texture Location: Palm and Fingers
  • Special Features: Great or Wet/Dry Applications
  • Glove Length: 12"
  • Standards: EN388 4141
  • Supported / Unsupported: Supported
  • Cuff: Gauntlet
  • Glove Size: 2XL
  • Color: Blue
  • Chemical Glove Resistant Material: Natural Rubber Latex
  • ANSI/ISEA Abrasion Level: Not Tested
  • For Glove Thickness: 39.00 mil
  • Latex-Free: No
  • Series: PlyFlex
  • EN 388 Impact Rated: No
  • Glove Hand Style: Left and Right
  • EN ISO 374 Chemical Rating: Type B - LPT
  • Brand and Series: MCR Safety PlyFlex 6885
  • Insulated: No
  • Triple Layer: No
  • Touchscreen Compatible: No
  • Anti-Static: No
  • Thickness: Standard Weight
  • Chlorinated/Non Chlorinated: Non Chlorinated
  • Sterile/Non-Sterile: Non-Sterile
  • Wear-Indicating: No
  • Glove Materials: Natural Rubber Latex
  • Glove Construction: Rubber
  • Accelerator Free: No
  • Silicone-Free: No
  • Dual Layer: No
  • Biodegradable: Non-Biodegradable
  • Hand Style: Left and Right
  • Country of Origin (subject to change): Sri Lanka

Description

Chemical Resistant Gloves, Natural Rubber Latex, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Interlock, Glove Size 2XL, Color Blue, Supported, Standards EN388 4141, Resists 170-199 for Food Contact, Light Chemical, Water, 1 Pair

Restrictions and Compliance

Reviews of Mcr Safety #6885XXL