Mcr Safety
12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR
- Zoro #: G3312097
- Mfr #: 6885L
Tap to zoom
Hover or click to zoom
$10.68
- Item: Chemical Resistant Gloves
- Chemical Resistant Glove Material: Natural Rubber Latex
- Glove Liner Material: Cotton Interlock
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.68
Mcr Safety #6885L Specifications
- Zoro #: G3312097
- Mfr #: 6885L
- Item: Chemical Resistant Gloves
- Size: L
- Chemical Resistant Glove Material: Natural Rubber Latex
- Glove Liner Material: Cotton Interlock
- Glove Thickness: Not Rated
- Length: 12"
- Cuff Style: Gauntlet
- Glove Texture: Grain
- Lining: Interlock
- Application: Automotive, Farming, Landscaping, Sheet Metal Industry, Janitorial
- Resists: Abrasion, Chemicals, Oils
- Cuff: Gauntlet
- Color: Royal Blue
- Supported / Unsupported: Supported
- Glove Length: 12"
- ANSI/ISEA Abrasion Level: Not Tested
- Glove Texture Location: Fully
- Glove Size: L
- Thickness: Standard Weight
- Glove Materials: Polyester/Stainless Steel
- Base Coating Material: Foam Nitrile
- Glove Construction: Seamless Knit
- Silicone-Free: No
- EN 388 Impact Rated: No
- Anti-Static: No
- Biodegradable: Non-Biodegradable
- Latex-Free: No
- Accelerator Free: No
- Insulated: No
- Dual Layer: No
- Glove Hand Style: Left and Right
- Chlorinated/Non Chlorinated: Non Chlorinated
- Brand and Series: MCR Safety PlyFlex 6885
- Touchscreen Compatible: No
- Triple Layer: No
- Wear-Indicating: No
- Sterile/Non-Sterile: Non-Sterile
- EN ISO 374 Chemical Rating: Type B - LPT
- Series: PlyFlex
- Hand Style: Left and Right
- Country of Origin (subject to change): Sri Lanka
Description
Chemical Resistant Gloves, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Interlock, Glove Size L, Color Blue, Supported, Resists Abrasion, Chemicals, Oils, 1 Pair
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Mcr Safety #6885L
Explore more
- Mcr Safety 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR 6885M
- Mcr Safety 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR 6885S
- Mcr Safety 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR 6885XL
- Mcr Safety 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR 6885XXL
- Mcr Safety 11" Chemical Resistant Gloves, Nitrile, S, 12PK 9750S
- Mcr Safety 12" Chemical Resistant Gloves, Nitrile, M, 12PK 9782M
- Mcr Safety 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR 6845
- Mcr Safety 13" Chemical Resistant Gloves, Nitrile, L, 12PK 5309E
- Atlas Chemical Resistant Gloves, PVC, 8, 1 PR 495M-08
- Honeywell 11" Chemical Resistant Gloves, Butyl, 8, 1 PR B161R/8
- Magid Multimaster® Fine Sand Finish Pvc Gloves, Large T5084R
- Mcr Safety Gloves & Hand Protection