- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Leather Palm Gloves
- /
- Hi Vis Orange Reflective Fabr, PK12
Shop Alternate Products
This Product is Discontinued
Mcr Safety
Hi Vis Orange Reflective Fabr, PK12 (Discontinued)
Mfr # 14401DPL
Zoro # G0661720
This Product is Discontinued
Key Features
- Glove Size L
- Color Gray (Palm), Hi-Vis Orange (Fabric)
- Thumb Style Wing
- Glove Liner Material Fleece Cotton
- Glove Materials Cowhide
Customers Also Purchased
- Brand Mcr Safety
-
MFR #
14401DPL
-
Zoro #
G0661720
- UPC # 30451431441985
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Item | Hi Vis Orange Reflective Fabr,PK12 |
Color | Gray (Palm), Hi-Vis Orange (Fabric) |
Thumb Style | Wing |
Glove Liner Material | Fleece Cotton |
Glove Materials | Cowhide |
Leather Grade | Premium |
Cuff Style | Safety |
Glove Cut | Gunn |
Application | Construction, Forestry, Agriculture, Carpentry, Demolition, Landscaping, Lumber industry, Railroad, Warehousing |
Palm Material | Split Cowhide Leather |
Stitching Material | Cotton/Polyester |
ANSI/ISEA Abrasion Level | Not Tested |
Glove Safety Features | High-Visibility |
Reinforcement Coverage | Reinforced Index Finger, Reinforced Palm |
ANSI/ISEA Needlestick Level - Fingertips | Not Tested |
Leather Glove Style | Work |
ANSI/ISEA Cut Level | Not Tested |
ANSI/ISEA Needlestick Force - Fingertips | Not Tested |
Glove Features | Double Palm, High-Visibility |
Reflective Backing | Yes |
Liner Style | Lined |
Color Family | Gray, Orange, Yellow |
Oil-Resistant | No |
Minimum Temperature | Not Rated |
Leather Coverage Style | Leather Palm |
Hand Protection Style | Glove |
Series | Luminator(TM) 14401DP |
Glove Back Color | Orange/Yellow |
Includes Double Palm | Double Palm |
Palm Color | Gray |
Stitching Type | Standard |
Finger Coverage | Full Finger |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov