Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3 Piece Rainsuit w/Detach Hood, Ylw, XL

MCR SAFETY| Zoro #: G0558101| Mfr #: 3003XL

$26.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PVC
Closure Type: snaps
Number of Outside Pockets: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558101 Mfr #: 3003XL
Material: PVCClosure Type: snaps
Number of Outside Pockets: 0Fits Waist Size: 36" to 38"
Includes: Jacket/Bib w/Snaps at Ankle/Wrists/WaistGender: Unisex
Thickness: 0.28mmColor: Yellow
Size: XlInseam: 32"
Sub-Category: RainsuitsSeam Style: Heat Sealed
Number of Inside Pockets: 0Liner Material: Nylon
Fits Chest Size: 48" to 50"Resists: water
Country of Origin (subject to change): China

Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size XL, Yellow, PVC, Fits Chest Size 48 In. to 50 In., Fits Waist Size 36 In. to 38 In., Inseam 32 In., Snaps Closure Type, Heat Sealed Seam Style, Thickness 0.28mm, Liner Material Nylon, Number of Inside Pockets 0, Number of Outside Pockets 0, Resists Water, Includes Jacket/Bib w/Snaps at Ankle/Wrists/Waist

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews