Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7 Gauge Reg Weight Kevlar Cotton, S, PK12

  • Zoro #: G0622557
  • Mfr #: 9363S
$36.89 ($3.07/unit)
  • Suggested Use Environment: Dry
  • Glove Size: S
  • Size: S
See full product details
Orders over $75 ship free.

Mcr Safety #9363S Specifications

  • Zoro #: G0622557
  • Mfr #: 9363S
Suggested Use Environment: Dry Glove Size: S
Size: S Item: Cut Resistant Coated Gloves
Color: Black/Yellow Glove Length: 9-1/2"
ANSI/ISEA Cut Level: A2 Glove Coating Coverage: Full
Glove Coating Material: PVC ANSI/ISEA Abrasion Level: Not Tested
Glove Coating Finish: Smooth Coating Material: PVC
Palm Material: PVC Glove Length Style: Standard
Silicone-Free: No Latex-Free: No
Thickness: 7 ga. Glove Materials: Kevlar(R), Cotton
Brand and Series: MCR Safety CutPro(TM) 9363 Package Quantity: 12
Glove Coating Cover: Full Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Brand and Series MCR Safety CutPro(TM) 9363, Black/Yellow, FDA Compliant No, Glove Coating Coverage Full, Glove Coating Finish Smooth, Glove Coating Material PVC, Glove Size S, Package Quantity 12

Reviews of Mcr Safety #9363S