Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7 Gauge Reg Wght Kevlar Cotton P, L, PK12

  • Zoro #: G0622566
  • Mfr #: 9363L
$35.82 ($2.99/unit)
  • Suggested Use Environment: Dry
  • Size: L
  • Item: Coated Gloves
See full product details
Orders over $75 ship free.

Mcr Safety #9363L Specifications

  • Zoro #: G0622566
  • Mfr #: 9363L
Suggested Use Environment: Dry Size: L
Item: Coated Gloves Glove Size: L
ANSI/ISEA Abrasion Level: Not Rated Glove Coating Finish: Smooth
Glove Coating Coverage: Full Glove Length: 10 in
Glove Coating Material: PVC Palm Material: PVC
ANSI/ISEA Cut Level: A2 Coating Material: PVC
Color: Black/Yellow Thickness: 7 ga
Latex-Free: No Silicone-Free: No
Glove Materials: Kevlar(R), Cotton Brand and Series: MCR Safety CutPro(TM) 9363
Glove Length Style: Standard Package Quantity: 12
Glove Coating Cover: Full Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Brand and Series MCR Safety CutPro(TM) 9363, Black/Yellow, FDA Compliant No, Glove Coating Coverage Full, Glove Coating Finish Smooth, Glove Coating Material PVC, Glove Size L, Package Quantity 12

Reviews of Mcr Safety #9363L