Mcr Safety
Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR
Mfr # 9672DT5PUXL
Zoro # G3106078
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size XL
- Color Blue
- Glove Coating Material Polyurethane
- Palm Material Polyurethane
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR 9672DT5PUS
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, L, 1 PR 9672DT5PUL
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, M, 1 PR 9672DT5PUM
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR 9356L
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR 9381XLH
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, HPT, 2XL, 1 PR 9389PVXXL
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR 9348XLD
- MCR SAFETY Coated Gloves, L, knit Cuff, PR UT2953L
- MCR SAFETY Gloves, S, PK12 92718NFS
- MAGID CutMaster 93KVPR 100 Kevlar Gloves with Integrated ColorCoding Cut Level 4, 12PK 93KVPR-7
- HONEYWELL Cut-Resistant Glove, XL, Full Finger, PR 21-1D13B-10/XL
- Mcr Safety Gloves & Hand Protection