Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bearkat 2 Safety Glasses Mirror Hard Coat, Scratch-Resistant Lens

  • Zoro #: G3600199
  • Mfr #: BK219
$3.01 /ea

Order in multiples of 12

  • Promotion Restriction: Not eligible for promotion
  • Eyewear Frame Style: Frameless
  • Standards: ANSI Z87.1-2015; ISO 12312-1
See full product details
Orders over $75 ship free.

Mcr Safety #BK219 Specifications

  • Zoro #: G3600199
  • Mfr #: BK219
Promotion Restriction: Not eligible for promotion Eyewear Frame Style: Frameless
Standards: ANSI Z87.1-2015; ISO 12312-1 Series: BearKat 2
Item: Safety Glasses Foam Lined: No
Size: Small Primary Lens Color: Mirror
Features: Strategically Sesigned For People With Smaller Profiles; Single Lens Design With Integral Side Shields For Unobstructed View; Non-Slip Soft Temple Material; Nosepiece Type: Polycarbonate; Temple Type: Hybrid; Temple Soft Mat. Color: Black; Temple Material: Polycarbonate Polarized Lens: No
Safety Glasses Frame Style: Frameless Lens Color: I/O Clear Mirror
Lens Material: Polycarbonate Lens Coating: Scratch-Resistant
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety Glasses, Series BEARKAT(R), Polarized Lens No, No Foam Lined, Eyewear Frame Style Frameless, Standards ANSI Z87.1-2015

Reviews of Mcr Safety #BK219