Reading Glasses, +2.5, Clear, Polycarbonate

MCR SAFETY| Zoro #: G0190757| Mfr #: 9J639

$5.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Glasses Size: Universal
Frame Material: polycarbonate
Item: Bifocal Safety Reading Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190757 Mfr #: 9J639
Safety Glasses Size: UniversalFrame Material: polycarbonate
Item: Bifocal Safety Reading GlassesLens Color: Clear
Frame Design: WraparoundTemple Color: Clear
Diopter: +2.50UV Protection: 0.999
Standards: ANSI Z87+X-Ray Detectable: No
Primary Lens Color: ClearSeries: Good
Frame Color: ClearSafety Glasses Frame Style: Frameless
Lens Coating: Scratch-ResistantLens Material: Polycarbonate
Foam Lined: NoVenting: No
Temple Style: HybridCountry of Origin (subject to change): Taiwan

Description

Bifocal Safety Reading Glasses, +2.5 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Clear Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Clear Temple Color, Hybrid Temple Style, 99.9 Percent UV Protection, Venting No, X-Ray Detectable No, Standards ANSI Z87+, Safety Glasses Frame Style Frameless, Safety Glasses Size Universal, Foam Lined No

Reviews