Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boxed Econ Gog Indirect Vent

  • Zoro #: G3593969
  • Mfr #: 2230RB
$3.32 /ea

Order in multiples of 3

  • Promotion Restriction: Not eligible for promotion
  • Lens Coating: Scratch-Resistant
  • Eyewear Venting: Indirect
See full product details
Out of Stock

Mcr Safety #2230RB Specifications

  • Zoro #: G3593969
  • Mfr #: 2230RB
Promotion Restriction: Not eligible for promotion Lens Coating: Scratch-Resistant
Eyewear Venting: Indirect Eyewear Size: Universal
Frame Color: Clear Safety Glasses Size: Universal
UV Protection: 100% Standards: ANSI Z87+, CAN/CAS Z94.3
Eyewear Frame Design: Goggle X-Ray Detectable: Yes
Frame Material: PVC Lens Material: Polycarbonate
Strap Material: Rubber Foam Lined: No
Protective Goggle Item: Splash, Dust ANSI Dust/Splash Rating: D3, D4
Lens Color: Clear X-Ray Dectectable: Yes
Item: Safety Goggle Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Safety Goggle, Indirect Eyewear Venting, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Clear, Eyewear Frame Design Goggle, Lens Material Polycarbonate, Strap Material Rubber, Frame Material PVC, UV Protection 100 Percent, X-Ray Detectable Yes, Standards ANSI Z87+, CAN/CAS Z94.3, Eyewear Size Universal, Foam Lined No

Restrictions and Compliance

***

Reviews of Mcr Safety #2230RB