Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Canners Gloves, Latex, Amber, S, 12 PK

  • Zoro #: G1207580
  • Mfr #: 5170E
$18.47 ($1.54/unit)
  • Item: Canners Gloves
  • Glove Size: S
  • Disposable Glove Material: Latex
See full product details
Out of Stock

Mcr Safety #5170E Specifications

  • Zoro #: G1207580
  • Mfr #: 5170E
  • Item: Canners Gloves
  • Glove Size: S
  • Disposable Glove Material: Latex
  • Palm Thickness: 18 mil
  • Color: Amber
  • Disposable Glove Grade: Industrial
  • Glove Texture Location: Smooth
  • Aloe Inner Surface: No
  • Lining: Unlined
  • Sterile/Non-Sterile: Non-Sterile
  • Glove Length: 11.42"
  • Material: Latex
  • Size: S
  • Application: Bottling, Cafeteria, Canning, Dairy, Poultry Processing
  • Cuff: Straight
  • Package quantity: 12
  • Package Quantity: 12
  • Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Package Quantity 12

Reviews of Mcr Safety #5170E