Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, PVC, Sz L, PR

  • Zoro #: G1309436
  • Mfr #: 6410SC
$5.45
  • Item: Chemical Resistant Gloves
  • Chemical Glove Resistant Material: PVC
  • Glove Color Family: Green
See full product details
Orders over $75 ship free.

Mcr Safety #6410SC Specifications

  • Zoro #: G1309436
  • Mfr #: 6410SC
Item: Chemical Resistant Gloves Chemical Glove Resistant Material: PVC
Glove Color Family: Green Resists: Oils
Glove Texture Location: Fully Glove Thickness: Not Rated
Glove Size: L Lining: Jersey
Chemical Resistant Glove Material: PVC Color: Green/Orange
Supported / Unsupported: Supported Cuff: Safety
Glove Length: 10 1/2 in Application: Oil and Gas Industry
Size: L Length: 9-1/2"
ANSI/ISEA Abrasion Level: Not Tested Insulated: No
Glove Hand Style: Left and Right Glove Coating Coverage: Full
Glove Coating Finish: Sandy For Glove Thickness: 59.00 mil
Glove Construction: Rubber Dual Layer: Yes
Anti-Static: No Chlorinated/Non Chlorinated: Non Chlorinated
Glove Texture: Grain EN ISO 374 Chemical Rating: Not Rated
EN 388 Impact Rated: No Accelerator Free: No
Latex-Free: No Silicone-Free: No
Sterile/Non-Sterile: Non-Sterile Triple Layer: No
Glove Coating Color: Green Series: Oil Hauler
Wear-Indicating: No Brand and Series: MCR Safety Oil Hauler 6410SC
Glove Liner Material: Cotton Jersey Cuff Style: Safety
Glove Materials: PVC Touchscreen Compatible: No
Biodegradable: Non-Biodegradable Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, PVC, Fully, Not Rated, 10 1/2 in, Cuff Safety, Lining Jersey, Glove Size L, Color Green/Orange, Supported, Resists Oils, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Mcr Safety #6410SC