Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coat Yellow PVC

  • Zoro #: G0482155
  • Mfr #: 300CX6
$27.79
  • Material: PVC/Nylon
  • Features: 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
  • Size: M
See full product details
Orders over $75 ship free.

Mcr Safety #300CX6 Specifications

  • Zoro #: G0482155
  • Mfr #: 300CX6
Material: PVC/Nylon Features: 0.28mm Double Coating of PVC with Tough Nylon Scrim Material Layered in Between
Size: M Rainwear Size: M
Length: 49" Color: Yellow
Gender: Unisex Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

M, Unisex

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Mcr Safety #300CX6