Coated Gloves, L, Gray/White, Knit Wrist, PR

MCR SAFETY| Zoro #: G0872182| Mfr #: 9695L

$1.96 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Material: Polyurethane
Thumb Style: Wing
Item: Coated Gloves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872182 Mfr #: 9695L
Coating Material: PolyurethaneThumb Style: Wing
Item: Coated GlovesCoating Finish: Smooth
Gauge: 13Cuff: Knit Wrist
Coating Coverage: Palm/FingersSuggested Use Environment: Dry/Light Oil
Resists: Abrasions, CutsApplication: Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
ANSI/ISEA Abrasion Level: 4Size: L
Lining: NylonColor: Gray
Country of Origin (subject to change): South Korea

Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm/Fingers, Coating Finish Smooth, Lining Nylon, Size L, Color Gray/White, Cuff Knit, Gauge 13, Application Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose, Abrasions, Cuts Resists, 1 Pair

Reviews