Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Latex Coated Gloves, Palm Coverage, Black/Gray, M, PR

  • Zoro #: G0051247
  • Mfr #: 9688VM

$4.58

  • Glove Coating Coverage: Palm
  • Standards: ANSI
  • Coating Material: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mcr Safety #9688VM Specifications

  • Zoro #: G0051247
  • Mfr #: 9688VM
Glove Coating Coverage: Palm Standards: ANSI
Coating Material: Latex ANSI/ISEA Puncture Level: 4
Glove Length: 9-1/2" Lining: Polyester/Cotton
Gauge: 10 Suggested Use Environment: Dry/Light Oil
Application: Assembly, Agriculture, Concrete/Brick, Construction, Inspection, Janitorial, Landscaping, Maintenance, Material Handling, Shipping/Receiving ANSI/ISEA Cut Level: A2
Size: M Thumb Style: Straight
Resists: Abrasion, Tear ANSI Cut Grams: 0
Item: Coated Gloves Coating Coverage: Palm
Glove Size: M Cuff: Knit Wrist
Glove Coating Material: Latex ANSI/ISEA Abrasion Level: Not Tested
Insulated: No Coating Finish: Textured
Glove Coating Finish: Crinkled Color: Black/Gray
ANSI/ISEA Cut Load: 0 Glove Materials: Cotton/Polyester
Glove Construction: Seamless Knit Latex-Free: No
Silicone-Free: No Brand and Series: MCR Safety FlexPlus 9688V
Glove Length Style: Standard Thickness: 10 ga.
Cuff Style: Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Are your hands safe? This pair of coated gloves from Memphis Glove offer enhanced grip, breathable comfort, and abrasion protection.These size medium, black/gray coated gloves have a natural rubber latex coating with palm/fingertips coverage.The lining is made of polyester/cotton. Stay comfortable in various working conditions with it's durable polyester/cotton material lining. It has an ANSI/ISEA abrasion level of Not Tested.

Reviews of Mcr Safety #9688VM