Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR

  • Zoro #: G0051265
  • Mfr #: 9688VXL

$4.57

  • Size: XL
  • ANSI Cut Grams: 0
  • Resists: Abrasion, Tear
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mcr Safety #9688VXL Specifications

  • Zoro #: G0051265
  • Mfr #: 9688VXL
Size: XL ANSI Cut Grams: 0
Resists: Abrasion, Tear Coating Material: Latex
Thumb Style: Straight Standards: ANSI
ANSI/ISEA Cut Level: A2 Insulated: No
Application: Assembly, Agriculture, Concrete/Brick, Construction, Inspection, Janitorial, Landscaping, Maintenance, Material Handling, Shipping/Receiving ANSI/ISEA Abrasion Level: Not Tested
Glove Length: 10-1/2" Suggested Use Environment: Dry/Light Oil
Glove Coating Material: Latex Color: Black/Gray
Glove Size: XL Glove Coating Coverage: Palm
Item: Coated Gloves Lining: Polyester/Cotton
Coating Finish: Textured Gauge: 10
Coating Coverage: Palm Cuff: Knit Wrist
ANSI/ISEA Puncture Level: 4 Glove Coating Finish: Crinkled
ANSI/ISEA Cut Load: 0 Glove Length Style: Standard
Thickness: 10 ga. Latex-Free: No
Glove Construction: Seamless Knit Silicone-Free: No
Glove Materials: Cotton/Polyester Brand and Series: MCR Safety FlexPlus 9688V
Cuff Style: Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of coated gloves from Memphis Glove has been made to reduce injuries, while maintaining comfort and grip for your hands.These size extra large, black/gray coated gloves have a natural rubber latex coating with palm/fingertips coverage.It has an ANSI/ISEA abrasion level of Not Tested. Stay comfortable in various working conditions with it's durable polyester/cotton material lining. The lining is made of polyester/cotton.

Reviews of Mcr Safety #9688VXL