Coated Gloves, L, Gray, Polyurethane, PR

MCR SAFETY| Zoro #: G0758265| Mfr #: 9696L

$2.01 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Material: Polyurethane
Thumb Style: Straight
ANSI/ISEA Puncture Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0758265 Mfr #: 9696L
Coating Material: PolyurethaneThumb Style: Straight
ANSI/ISEA Puncture Level: 1Item: Coated Gloves
Coating Finish: FlatGauge: 13
Cuff: Knit WristCoating Coverage: Palm/Fingertips
Suggested Use Environment: Dry/Light OilStandards: EN388 - 4
Resists: Abrasions, CutsApplication: Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
ANSI/ISEA Abrasion Level: 4Size: L
ANSI/ISEA Cut Level: 1Lining: Nylon
Color: GrayCountry of Origin (subject to change): Sri Lanka

Description

Palm Coated Glove, Glove Coating Material Polyurethane, Glove Coating Finish Flat, Glove Coating Coverage Palm and Fingers, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry/Light Oil, Insulated No, Gauge 13, Lining Nylon, Glove Size L, Color Gray, Cuff Knit Wrist, Glove Length 10 In., Thumb Style Straight, Standards EN388 - 4, 1 Pair

Reviews