Coated Gloves, M, Gray/White, PR

MCR SAFETY| Zoro #: G1167205| Mfr #: 9683M

$3.48 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Material: Nitrile
Coating Coverage: Palm
ANSI/ISEA Abrasion Level: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167205 Mfr #: 9683M
Coating Material: NitrileCoating Coverage: Palm
ANSI/ISEA Abrasion Level: 4Coating Finish: Smooth
Thumb Style: StraightResists: Abrasions, Cuts
Lining: UnlinedANSI/ISEA Puncture Level: 1
Standards: EN388 - 4Size: M
Gauge: 15Suggested Use Environment: Dry
Item: Coated GlovesColor: Gray
Application: Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General PurposeCuff: Knit Wrist
Country of Origin (subject to change): Pakistan

Description

Coated Gloves,Coating Material Nitrile,Coating Coverage Palm,Coating Finish Smooth,Lining Unlined,Size M,Color Gray/White,Cuff Knit,Thumb Style Straight,Gauge 15,ANSI/ISEA Abrasion Level 4,ANSI/ISEA Puncture Level 1,Application Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose

Reviews