Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, M, Black, Bi Polymer, PR

  • Zoro #: G0052744
  • Mfr #: N9674M
Mcr Safety Coated Gloves, M, Black, Bi Polymer, PR N9674M
Mcr Safety Coated Gloves, M, Black, Bi Polymer, PR N9674M
Mcr Safety Coated Gloves, M, Black, Bi Polymer, PR N9674M
$2.79
  • Size: M
  • Color: Black
  • Gauge: 15
See full product details
Orders over $75 ship free.

Mcr Safety #N9674M Specifications

  • Zoro #: G0052744
  • Mfr #: N9674M
Size: M Color: Black
Gauge: 15 Glove Size: M
Insulated: No Coating Coverage: Palm
Cuff: Knit Wrist Coating Material: Bi-Polymer
Glove Coating Coverage: Palm Glove Coating Material: Bi-Polymer
Glove Coating Finish: Flat Glove Length: 9-1/2"
ANSI Cut Grams: 0 Suggested Use Environment: Dry/Light Oil
Lining: Unlined Coating Finish: Smooth
Item: Coated Gloves ANSI/ISEA Abrasion Level: 4
Application: Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging Resists: Abrasion
Thumb Style: Wing Standards: EN388
ANSI/ISEA Cut Load: 0 Glove Length Style: Standard
Latex-Free: No Thickness: 15 ga
Brand and Series: MCR Safety Ninja N9674 Silicone-Free: No
Glove Construction: Seamless Knit Glove Materials: Nylon
Cuff Style: Knit Base Coating Material: Foam Nitrile
Glove Coating Cover: Palm Country of Origin (subject to change): Pakistan
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Brand and Series MCR Safety Ninja N9674, Black, FDA Compliant No, Glove Coating Coverage Palm, Glove Coating Finish Smooth, Glove Coating Material Water-Based Polyurethane/Nitrile, Glove Construction Seamless Knit, Glove Size M, 1 Pair

Reviews of Mcr Safety #N9674M