Coated Gloves, XL, Black, Bi Polymer, PR

MCR SAFETY| Zoro #: G0052762| Mfr #: N9674XL

$3.12 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 15
Cuff: Knit Wrist
Thumb Style: Wing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0052762 Mfr #: N9674XL
Gauge: 15Cuff: Knit Wrist
Thumb Style: WingCoating Finish: Smooth
Lining: UnlinedSuggested Use Environment: Dry/Light Oil
Color: BlackSize: Xl
Coating Material: Bi PolymerApplication: Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Standards: EN388Resists: Abrasion
Item: Coated GlovesCoating Coverage: Palm
Country of Origin (subject to change): Pakistan

Description

Coated Gloves, Coating Material Bi Polymer, Coating Coverage Palm, Coating Finish Smooth, Lining Nylon, Size XL, Color Black, Cuff Rolled, Gauge 15, Application Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging, 1 Pair

Reviews