Coated Gloves, S, Gray, Polyurethane, PR

MCR SAFETY| Zoro #: G2253325| Mfr #: 9696S

$1.94 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Material: Polyurethane
Thumb Style: Straight
ANSI/ISEA Puncture Level: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2253325 Mfr #: 9696S
Coating Material: PolyurethaneThumb Style: Straight
ANSI/ISEA Puncture Level: 1Item: Coated Gloves
Coating Finish: FlatGauge: 13
Cuff: Knit WristCoating Coverage: Palm/Fingertips
Suggested Use Environment: Dry/Light OilStandards: EN388 - 4
Resists: Abrasions, CutsApplication: Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
ANSI/ISEA Abrasion Level: 4Size: S
ANSI/ISEA Cut Level: 1Lining: Nylon
Color: GrayCountry of Origin (subject to change): Sri Lanka

Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm/Fingertips, Coating Finish Flat, Lining Nylon, Size S, Color Gray, Cuff Continuous Knit, Thumb Style Straight, Gauge 13, Standards EN388 - 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1

Reviews