LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Coated Gloves, XL, Gray, Polyurethane, PR

MCR SAFETY| Zoro #: G1771262| Mfr #: 9696XL

$2.89 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Coated Gloves
Cuff: Knit Wrist
Coating Coverage: Palm/Fingertips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771262 Mfr #: 9696XL
Item: Coated GlovesCuff: Knit Wrist
Coating Coverage: Palm/FingertipsCoating Material: Polyurethane
Suggested Use Environment: Dry/Light OilLining: Nylon
ANSI/ISEA Puncture Level: 1Application: Assembly, Electronic, Inspection, Manufacturing, Small Parts Handling, Automotive Manufacturing, Small Parts Handling, Shipping, Construction Material Handling, General Maintenance, Farming, Gardening Glass Industry, Low Lint Protection, General Purpose
Thumb Style: StraightResists: Abrasions, Cuts
ANSI/ISEA Cut Level: 1ANSI/ISEA Abrasion Level: 4
Coating Finish: FlatStandards: EN388 - 4
Size: XlGauge: 13
Color: GrayCountry of Origin (subject to change): Sri Lanka

Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm/Fingertips, Coating Finish Flat, Lining Nylon, Size XL, Color Gray, Cuff Continuous Knit, Thumb Style Straight, Gauge 13, Standards EN388 - 4, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1

Reviews