Mcr Safety
Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M
- Zoro #: G7447097
- Mfr #: 9690M
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Cold Protection Cut-Resistant Gloves
- Color: Gray/White
- Application: Cold Storage Applications, Commercial Fishing, Frozen food packaging, Carpentry, Construction, Landscaping, Mechanics
- Lining: Cotton/Polyester/Acrylic
- Coating Material: Latex
- Cuff Style: Knit
- Cuff: Knit Wrist
- Waterproof: No
$7.01
Subtotal: $7.01
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Mcr Safety #9690M Specifications
- Zoro #: G7447097
- Mfr #: 9690M
- UPC #: 30451439690293
- Size: M
- Item: Cold Protection Cut-Resistant Gloves
- Color: Gray/White
- Application: Cold Storage Applications, Commercial Fishing, Frozen food packaging, Carpentry, Construction, Landscaping, Mechanics
- Lining: Cotton/Polyester/Acrylic
- Coating Material: Latex
- Cuff Style: Knit
- Cuff: Knit Wrist
- Waterproof: No
- Palm Material: Cotton / Polyester / Acrylic
- Palm Construction: Latex
- Back Material: Acrylic/Cotton/Polyester
- Cut: CE Level 2
- Closure Type: Slip-On
- Thumb Style: Wing
- Finger Material: Acrylic
- Knuckle Padding Material: Acrylic
- Coating Finish: Textured
- Thumb Material: Acrylic
- Coating Coverage: Palm/Fingers
- Stitching Material: Acrylic/Polyester/Cotton
- Finger Style: Full Finger
- Length: 9-1/2"
- Standards: ANSI/ISEA 105, EN 388
- Glove Size: M
- Includes Pull Strap: No
- Glove Coating Finish: Textured
- Glove Insulation Material: Acrylic/Cotton/Polyester
- Brand and Series: MCR Safety FlexTherm 9690
- EN 388 Rating: 4XX3
- Glove Materials: Acrylic/Cotton/Polyester
- ANSI/ISEA Impact Level: Not Available
- Oil Resistant: No
- Glove Coating Color: Gray
- Glove Material Color: Gray
- Insulated: Yes
- ANSI/ISEA Puncture Level: 3
- Water Resistant: No
- ANSI/ISEA Cut Level: A3
- Max. Temp.: 284 Degrees F
- Glove Hand Style: Left and Right
- Cut-Resistance Coverage: Full
- Latex-Free: No
- Anti-Static: No
- Finger Coverage: Full Finger
- Touchscreen Compatible: No
- Min. Temp.: Not Rated
- Series: FlexTherm
- Glove Construction: Seamless Knit
- Thickness: 10 ga
- ANSI/ISEA Cut Load: 1,000 g
- ANSI/ISEA Abrasion Cycles: 3,000
- Low-Profile Impact Protection: No
- Silicone-Free: No
- Glove Length: 10 1/2 in
- ANSI/ISEA Abrasion Level: 4
- Glove Coating Coverage: Palm
- Glove Liner Material: Cotton/Polyester/Acrylic
- Glove Coating Material: Latex
- ANSI/ISEA Puncture Force: 62 N
- Hand Style: Left and Right
- Size- Alpha: M
- Knit Material Color: Gray
- Minimum Temperature: Not Rated
- Glove Lining Material: Cotton/Polyester/Acrylic
- Knit Material: Acrylic, Cotton, Polyester
- Maximum Temperature: 284 Degrees F
- Size- Numeric: 8
- Glove Coating Cover: Palm
- Color (Knit/Coating): Gray / Gray
- Palm Coating Material: Latex
- Material (Thck): Acrylic ( 10 ga ), Polyester ( 10 ga )
- Color Family: Gray
- Country of Origin (subject to change): China
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Acrylic, Cotton, Polyester, ANSI/ISEA Abrasion Level 4, Glove Insulation Material Acrylic/Cotton/Polyester, EN 388 Rating 4XX3, Standards ANSI/ISEA 105, EN 388, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose with Acrylic Insulation, 1 Pair
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Mcr Safety #9690M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S 9690S
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL 9690XL
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L 9690L
- MCR SAFETY Coated Gloves, M, High Visibility Yellow, PR N9690HVM
- MCR SAFETY Cold Protection Gloves, Thermal Lining, 2XL, 12PK 1970XXL
- MCR SAFETY Coated Gloves, Black, M, PR N9690FCM
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, 2XL, 12PK 1965XXL
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, 40g Thermosock Lining, S 926S
- J. RACENSTEIN Cold Protection Gloves, Fleece Lining, M 56-101
- WELLS LAMONT Glove, Winter Lined LeatherPalm, Grn, PR, XL 894XL-GR
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, HPPE Back, PR SKC4SNW2-01-XS
- Mcr Safety Cold-Condition Gloves