Cold Protection Gloves, L, HiVis Orange, PR

MCR SAFETY| Zoro #: G2009567| Mfr #: 6714FF

$9.00 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Palm Material: PVC
Stitching Material: Cotton/Polyester
Finger Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009567 Mfr #: 6714FF
Palm Material: PVCStitching Material: Cotton/Polyester
Finger Material: PVCCut: Gunn
Length: 14"Lining: Foam/Polar Fleece
Back Material: PVCFinger Style: Full
Cuff: GauntletColor: Orange
Thumb Style: WingSize: L
Item: Cold Protection GlovesThumb Material: PVC
Coating Finish: SmoothCountry of Origin (subject to change): Pakistan

Description

Cold Protection Gloves, Gauntlet Cuff, Foam/Polar Fleece Lining, L, Hi Viz Orange, Palm Material PVC, Back Material PVC, Coating Finish Smooth, Finger Material PVC, Thumb Material PVC, Gunn Cut, Finger Style Full, Thumb Style Wing, Length 14 In., 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews