customer-service Help
Mcr Safety

Cut Resistant Coated Gloves, A4 Cut Level, APG, XL, 1 PR

Mcr Safety Cut Resistant Coated Gloves,  A4 Cut Level,  APG,  XL,  1 PR 9379ARCXL
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $12.24

Mcr Safety #9379ARCXL Specifications

  • Item: Cut Resistant Coated Gloves
  • ANSI/ISEA Cut Level: A4
  • Size: XL
  • Color: Black/Green
  • Glove Coating Material: APG
  • Palm Material: APG
  • Cuff Style: Knit
  • Glove Hand Style: Left and Right
  • Finger Style: Full
  • ANSI Puncture Newtons: 86.59
  • ANSI/ISEA Puncture Level: 3
  • Stitching Material: Kevlar(R)
  • ANSI/ISEA Abrasion Level: Not Tested
  • Glove Length: 13-3/4"
  • Gauge: 13
  • Finger Material: APG / Kevlar(R) / Synthetic
  • ANSI Abrasion Cycles: 0
  • Series: Memphis Arc
  • Cuff: Knit Wrist
  • Coating Material: APG
  • Lining: Kevlar(R)/Synthetic
  • Standards: ANSI/ISEA 105
  • Thumb Style: Wing
  • Back Material: Kevlar(R), Synthetic Fibers
  • Application: Automotive Assembly, Bottling, Canning, Glass Handling, HVAC, Sheet Metal Industry, Bakeries
  • Puncture Resistant: Yes
  • Abrasion Resistant: No
  • Glove Coating Finish: Flat
  • Glove Size: XL
  • Knuckle Padding Material: None
  • Weight: Medium
  • Suggested Use Environment: Dry
  • Cut Resistant: Yes
  • ANSI/ISEA Puncture Force: 86.59
  • Glove Coating Coverage: Palm and Fingers
  • ANSI Cut Grams: 1946
  • ANSI/ISEA Cut Load: 1,900 g
  • ANSI/ISEA Abrasion Cycles: 0
  • ANSI/ISEA Cut Grams: 1946
  • Glove Materials: Kevlar(R)
  • Thickness: 13 ga
  • Glove Material Color: Green
  • Latex-Free: No
  • Silicone-Free: No
  • Glove Construction: Seamless Knit
  • Touchscreen Compatible: No
  • Brand and Series: MCR Safety Cut Pro 9379ARC
  • Glove Coating Color: Black
  • Cut-Resistance Coverage: Full
  • Anti-Static: No
  • Glove Liner Material: Unlined
  • Water Resistant: Yes
  • Hazard Risk Category (HRC): 1
  • Thumb Sweat Wipe: No
  • Max. Temp.: Not Rated
  • High Visibility: No
  • EN 388 Rating: XXX3
  • Includes Padded Palm: No
  • Finger Coverage: Full Finger
  • Includes Pull Strap: No
  • Includes Double Palm: No
  • Oil Resistant: No
  • ATPV Rating: 4 cal/cm2
  • Reflective Backing: No
  • Includes ID Panel: No
  • Waterproof: No
  • High-Visibility: No
  • Hand Style: Left and Right
  • Double-Dipped: No
  • [Subhead] Coating and Base Coating: Palm Dipped
  • Arc Flash PPE Category: 1
  • Coating Type: Dipped
  • Glove Coating Cover: Palm
  • Glove Lining Material: Unlined
  • Includes Reinforced Thumb Crotch: No
  • Color (Knit/Coating): Green / Black
  • Material (Thck): Kevlar(R) ( 13 ga )
  • Color Family: Green
  • Minimum Temperature: Not Rated
  • Knit Material: Kevlar(R)
  • Maximum Temperature: Not Rated
  • Knit Material Color: Green
  • Size- Alpha: XL
  • Size- Numeric: 10
  • Country of Origin (subject to change): Sri Lanka

Description

Cut Resistant Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Puncture Level 3, Black/Green, 13 3/4 in, 1 Pair

Restrictions and Compliance

Reviews of Mcr Safety #9379ARCXL