WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cut Resistant Gloves, A4, M, PR

MCR SAFETY| Zoro #: G0064696| Mfr #: 9389M

$11.47 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Stitching Material: Kevlar(R)
Color: Black
Coating Finish: Textured

Technical Specifications

Zoro #: G0064696 Mfr #: 9389M
Stitching Material: Kevlar(R)Color: Black
Coating Finish: TexturedCuff: Knit
Size: MAbrasion Resistant: No
Coating Material: Natural Rubber LatexItem: Cut Resistant Gloves
Weight: 2.3 lb.ANSI/ISEA Abrasion Level: Not Tested
Gauge: 13Suggested Use Environment: Dry/Light Oil
Application: Aerospace, Construction, Metal, Plastics, Recycling, Automotive, Glass, Pulp And Paper, Public Utilities, SalvageStandards: EN388, EN511, CE
Lining: kevlar(R)Back Material: Kevlar(R), Steel Nylon
Puncture Resistant: NoPalm Material: Latex
Cut: GunnCut Resistant: Yes
Knuckle Padding Material: NoneANSI/ISEA Cut Level: A4
ANSI Cut Grams: 1660Coating Coverage: Palm/Fingers
Finger Style: FullThumb Style: Straight
Finger Material: LatexCountry of Origin (subject to change): Pakistan

Product Description

Cut Resistant Gloves, Natural Rubber Latex Coating Material, Kevlar(R) Lining, A4 ANSI/ISEA Cut Level, 3 ANSI/ISEA Abrasion Level, Color Black/Yellow, Knit Cuff, Size M, Coating Coverage Palm/Fingers, Thumb Style Straight, Finger Style Full, Palm Material Latex, 1 Pair

Product Reviews