Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cut Gloves, M, Dyneema(R), Dry Use, PR

  • Zoro #: G3313451
  • Mfr #: 9672REM

$13.36

  • Finger Style: Full
  • Finger Material: Polyurethan / Dymeema / Nylon / Spandex
  • Suggested Use Environment: Dry
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Mcr Safety #9672REM Specifications

  • Zoro #: G3313451
  • Mfr #: 9672REM
Finger Style: Full Finger Material: Polyurethan / Dymeema / Nylon / Spandex
Suggested Use Environment: Dry ANSI/ISEA Abrasion Level: Not Tested
Cuff: Knit Wrist Glove Coating Material: Polyurethane
ANSI/ISEA Cut Level: A2 Abrasion Resistant: Yes
ANSI/ISEA Puncture Force: 0 Glove Coating Finish: Smooth
Palm Material: Polyurethane Knuckle Padding Material: None
Stitching Material: Dyneema(R) Cut Resistant: Yes
Lining: HPPE Glove Lining Material - Cut Resistant: HPPE
ANSI Cut Grams: 550 Color: Gray, Salt and Pepper
Glove Hand Style: Left and Right ANSI Puncture Newtons: 0
Glove Length: 13" Series: Memphis Dyneema(R)
Coating Material: Polyurethane Item: Cut Resistant Gloves
Back Material: Dyneema(R) Weight: Medium
Gauge: 13 Application: Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Glass Handling, Janitorial, Recycling, Roofing, Salvage, Warehousing
Glove Size: M ANSI/ISEA Puncture Level: 3
Standards: ANSI 105, EN388 Thumb Style: Reinforced
Glove Coating Coverage: Palm Puncture Resistant: Yes
ANSI Abrasion Cycles: 0 Size: M
Base Coating Coverage: Palm and Fingers Glove Length Style: Standard
Base Coating Material: Polyurethane Glove Materials: Dyneema Diamond(R)
Silicone-Free: No Reinforcement Coverage: Reinforced Thumb Crotch
Brand and Series: MCR Safety CutPro(TM) 9672RE Thickness: 13 ga.
Latex-Free: No Country of Origin (subject to change): Sri Lanka

Description

Here is some additional information about Mcr Safety Cut Resistant Gloves. Size: M, Color: Gray, Salt and Pepper, Application: Agriculture, Assembly Line Production, Carpentry, Construction, Demolition, Glass Handling, Janitorial, Recycling, Roofing, Salvage, Warehousing.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Mcr Safety #9672REM