Mcr Safety

Cut-Resistant Gloves, S Glove Size, PK12

Mcr Safety Cut-Resistant Gloves, S Glove Size, PK12 9370BKS
Hover or click to zoom Tap to zoom
$70.99
pkg. of 12 ($5.92/ea)
  • Item: Cut-Resistant Gloves
  • ANSI/ISEA Cut Level: A3
  • Color: Black
  • Glove Coating Material: Uncoated
  • Palm Material: Kevlar(R)
  • Cuff Style: Knit
  • Glove Hand Style: Left and Right
  • Cut-Resistance Coverage: Palm Side
See full product details
Orders over $75 ship free.

Total: $70.99

Mcr Safety #9370BKS Specifications

  • Item: Cut-Resistant Gloves
  • ANSI/ISEA Cut Level: A3
  • Color: Black
  • Glove Coating Material: Uncoated
  • Palm Material: Kevlar(R)
  • Cuff Style: Knit
  • Glove Hand Style: Left and Right
  • Cut-Resistance Coverage: Palm Side
  • Glove Coating Finish: None
  • Glove Coating Coverage: Uncoated
  • Glove Materials: Kevlar(R)
  • Touchscreen Compatible: No
  • Thickness: 7 ga
  • Glove Construction: Seamless Knit
  • Standards: ANSI/ISEA 105
  • ANSI/ISEA Cut Load: Greater than 1000g
  • Brand and Series: MCR Safety Cut Pro(R)
  • Series: Cut Pro(R)
  • Anti-Static: No
  • ANSI/ISEA Abrasion Level: Not Rated
  • Glove Length: 10 in
  • Glove Length Style: Standard
  • Latex-Free: No
  • ANSI/ISEA Cut Level - 2011: A3
  • Glove Styles: Knit
  • ANSI/ISEA Abrasion Cycles: Greater than 1000
  • Glove Cut: Gunn
  • Base Coating Coverage: Full
  • ANSI/ISEA Cut Grams: Greater Than 1000
  • Silicone-Free: No
  • Biodegradable: Non-Biodegradable
  • Glove Size: S
  • Glove Liner Material: Unlined
  • Hand Style: Left and Right
  • Color (Knit/Coating): Black
  • Knit Material Color: Black
  • Size- Alpha: S
  • Material (Thck): Kevlar(R) ( 7 ga )
  • Palm Coating Material: Uncoated
  • Minimum Temperature: Not Rated
  • Coating Type: Uncoated
  • [SUBHEAD] Coating-Base Coating Coverage: Uncoated
  • Hand Protection Style: Glove
  • Color Family: Black
  • Knit Material: Kevlar(R)
  • Double-Dipped: No
  • Includes Reinforced Thumb Crotch: No
  • Size- Numeric: 7
  • Glove Lining Material: Unlined
  • Package Quantity: 12
  • Country of Origin (subject to change): Mexico

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12

Restrictions and Compliance

Reviews of Mcr Safety #9370BKS