Mcr Safety
Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size
Mfr # 9318D7T
Zoro # G4813715
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 18 in
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material Dyneema(R)
Explore More Products
- MCR SAFETY Steelcore Ii 18 Sleeve 9318
- MCR SAFETY Kevlar Cotton Thumbslot Sleeve 22 9379KCT
- MCR SAFETY Economy Weight 18 Sleeve Thumb Slot 9378TE
- MCR SAFETY Cut Resistant Sleeves, MEMPHIS GLOVE 9378TE, 1 Each 9378TE
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size 9318D7M
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 22" L, PK10 9222OVT
- MCR SAFETY Gloves, Reg Gray Kevlar 10'' Sleeve, Thumb Slot, 10PK 9171GT
- MCR SAFETY Gloves, 50/50 Diamond Dyneema/Nylon 18''Sleeve, 10PK 9318DN7M
- MCR SAFETY Gloves, Single Ply 100% Kevlar-wide elastic, S, 10PK 9378SPW
- HEXARMOR Sleeve, Gripped, A6, 18" L, S, Gray/Green 2044-S (7)
- PROFLEX BY ERGODYNE 22" Lime Cut-Resistant Protective Arm Sleeve Pair, PK144 7941CAPR22
- Mcr Safety Abrasion & Cut Resistant Clothing