Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Sleeve, Yellow, Kevlar(R), 4 Cut Level

  • Zoro #: G3885001
  • Mfr #: 9374
$3.99
  • Sleeves Length: 14"
  • ANSI/ISEA Puncture Level: 0
  • Color: Yellow
See full product details
Orders over $75 ship free.

Mcr Safety #9374 Specifications

  • Zoro #: G3885001
  • Mfr #: 9374
Sleeves Length: 14" ANSI/ISEA Puncture Level: 0
Color: Yellow ANSI/ISEA Cut Level: A3
Size: Universal Item: Cut-Resistant Sleeve
Cuff Styles: Knitted Sleeve Size: Universal
Cuff Style: Shirred Slip-On ANSI/ISEA Abrasion Level: 2
Cut-Resistant Material: Kevlar(R) Length: 14"
Suggested Use Environment: Dry Standards: ANSI/ISEA 105
Application: Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. Sleeve Style: Sleeve
Sleeve Performance: General Purpose Silicone-Free: No
Brand and Series: MCR Safety CutPro 9374 Sleeve Material: Kevlar(R)
Thickness: 7 ga Latex-Free: No
Sleeve Length: 14 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Brand and Series MCR Safety CutPro 9374, Color Yellow, Cuff Style Shirred Slip-On, FDA Compliant No, ANSI/ISEA Abrasion Level 2, Latex-Free No, Silicone-Free No, Size Universal, Sleeve Length 14 in, Sleeve Material Kevlar(R), Sleeve Performance General Purpose, Sleeve Style Sleeve, Thickness 7 ga

Technical Guides

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Mcr Safety #9374