Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Disposable Gloves, Polyethylene, Powder Free, Clear, L, 500 PK
  • Zoro #: G0068327
  • Mfr #: 5040
$6.45 ($0.01/unit)
  • Promotion Restriction: Not eligible for promotion
  • Aloe Inner Surface: No
  • Lining: Unlined
See full product details
Out of Stock

Mcr Safety #5040 Specifications

  • Zoro #: G0068327
  • Mfr #: 5040
Promotion Restriction: Not eligible for promotion Aloe Inner Surface: No
Lining: Unlined Cuff Thickness: 4.00 mil
Powdered/Powder Free: Powder Free Sterile/Non-Sterile: Non-Sterile
Item: Disposable Gloves Size: L
Resists: Food Handling Disposable Glove Material: Polyethylene
Disposable Glove Palm Thickness: 0.00 to 0.99 mil Standards: Component Materials Comply With All Relevant Federal Regulations For Food Contact
Glove Size: L Cuff: Straight
Metal Detectable: No Palm Thickness: 0.40 mil
Glove Texture Location: Palm and Fingers Disposable Glove Grade: Food, Industrial
Application: Food Processing, Assembly, Maintenance, Bakeries, Bottling, Dairy, Painting and Inspection Latex Content: Latex Free
Glove Length: 10" Package quantity: 500
Finger Thickness: 0.40 mil Ambidextrous/Hand-Specific: Ambidextrous
Color: Clear Material: Polyethylene
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disposable gloves should be used whenever contact with bodily fluids is a possibility, particularly blood. Take a look at the features for Mcr Safety Disposable Gloves. Color: Clear, Glove Size: L, Application: Food Processing, Assembly, Maintenance, Bakeries, Bottling, Dairy, Painting and Inspection.

Reviews of Mcr Safety #5040