Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Polyethylene, Powder Free, Clear, M, 500 PK

  • Zoro #: G0068311
  • Mfr #: 5040

$6.42 ($0.01/unit)

  • Promotion Restriction: Not eligible for promotion
  • Package quantity: 500
  • Lining: Unlined
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Mcr Safety #5040 Specifications

  • Zoro #: G0068311
  • Mfr #: 5040
Promotion Restriction: Not eligible for promotion Package quantity: 500
Lining: Unlined Disposable Glove Material: Polyethylene
Latex Content: Latex Free Item: Disposable Gloves
Application: Food Processing, Assembly, Maintenance, Bakeries, Bottling, Dairy, Painting and Inspection Glove Size: M
Palm Thickness: 0.40 mil Cuff: Straight
Metal Detectable: No Sterile/Non-Sterile: Non-Sterile
Powdered/Powder Free: Powder Free Aloe Inner Surface: No
Glove Length: 10" Disposable Glove Palm Thickness: 0.00 to 0.99 mil
Standards: Component Materials Comply With All Relevant Federal Regulations For Food Contact Cuff Thickness: 4.00 mil
Resists: Food Handling Size: M
Disposable Glove Grade: Food, Industrial Finger Thickness: 0.40 mil
Glove Texture Location: Palm and Fingers Color: Clear
Ambidextrous/Hand-Specific: Ambidextrous Material: Polyethylene
Powdered/Powder-Free: Powder-Free Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable gloves may be made out of rubber, nitrile, latex or vinyl, with each material providing its own advantages and disadvantages. Mcr Safety Disposable Gloves include characteristics like: Color: Clear, Glove Size: M, Application: Food Processing, Assembly, Maintenance, Bakeries, Bottling, Dairy, Painting and Inspection.

Reviews of Mcr Safety #5040