October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Clear Polyethylene Disposable Gloves, S, 500PK

  • Zoro #: G0068302
  • Mfr #: 5040

$3.75 ($0.01/unit)

Details
  • Item: Disposable Gloves
  • Glove Length: 10"
  • Package Quantity: 500
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Mcr Safety #5040 Specifications

  • Zoro #: G0068302
  • Mfr #: 5040
Item: Disposable Gloves Glove Length: 10"
Package Quantity: 500 Disposable Glove Grade: Food, Industrial
Disposable Glove Palm Thickness: 0.00 to 0.99 mil Standards: Component Materials Comply With All Relevant Federal Regulations For Food Contact
Application: Food Processing, Assembly, Maintenance, Bakeries, Bottling, Dairy, Painting and Inspection Latex Content: Latex Free
Metal Detectable: No Resists: Food Handling
Glove Size: S Cuff Thickness: 4.00 mil
Palm Thickness: 0.40 mil Cuff: Straight
Size: S Aloe Inner Surface: No
Ambidextrous/Hand-Specific: Ambidextrous Powdered/Powder Free: Powder Free
Finger Thickness: 0.40 mil Sterile/Non-Sterile: Non-Sterile
Lining: Unlined Color: Clear
Disposable Glove Material: Polyethylene Glove Texture Location: Palm and Fingers
Material: Polyethylene Country of Origin (subject to change): Multiple

Description

These disposable gloves from Memphis Glove are strong and durable to help keep your hands clean during your job.Made of 0.40 mil thick polyethylene and powder free, these clear disposable gloves provide excellent comfort while giving your hands the protection they deserve.The lining is latex free. It comes in a quantity of 500. Standards include: Component Materials Comply With All Relevant Federal Regulations For Food Contact. Its applications include: Food Processing, Assembly, Maintenance, Bakeries, Bottling, Dairy, Painting and Inspection.

Reviews of Mcr Safety #5040