Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Clear Polyethylene Disposable Gloves, XL, 500PK

  • Zoro #: G0068336
  • Mfr #: 5040

$4.98 ($0.01/unit)

Details
  • Powdered/Powder Free: Powder Free
  • Lining: Unlined
  • Sterile/Non-Sterile: Non-Sterile
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Mcr Safety #5040 Specifications

  • Zoro #: G0068336
  • Mfr #: 5040
Powdered/Powder Free: Powder Free Lining: Unlined
Sterile/Non-Sterile: Non-Sterile Color: Clear
Cuff Thickness: 4.00 mil Ambidextrous/Hand-Specific: Ambidextrous
Glove Texture Location: Palm and Fingers Disposable Glove Palm Thickness: 0.00 to 0.99 mil
Disposable Glove Material: Polyethylene Finger Thickness: 0.40 mil
Metal Detectable: No Package Quantity: 500
Latex Content: Latex Free Glove Size: XL
Aloe Inner Surface: No Size: Xl
Application: Food Processing, Assembly, Maintenance, Bakeries, Bottling, Dairy, Painting and Inspection Disposable Glove Grade: Food, Industrial
Resists: Food Handling Palm Thickness: 0.40 mil
Item: Disposable Gloves Country of Origin (subject to change): Multiple

Description

Disposable gloves protect hands and block the transmission of bacteria between the wearer and the items being handled. Here is some additional information about Mcr Safety Disposable Gloves. Color: Clear, Glove Size: XL, Application: Food Processing, Assembly, Maintenance, Bakeries, Bottling, Dairy, Painting and Inspection.

Reviews of Mcr Safety #5040