Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, L, 100 PK

  • Zoro #: G7654311
  • Mfr #: 6001L
No Product Image Available
$10.99 ($0.11/unit)
  • Promotion Restriction: Not eligible for promotion
  • Glove Length: 9-1/2"
  • Glove Texture Location: Palm and Fingers
See full product details
Out of Stock

Mcr Safety #6001L Specifications

  • Zoro #: G7654311
  • Mfr #: 6001L
Promotion Restriction: Not eligible for promotion Glove Length: 9-1/2"
Glove Texture Location: Palm and Fingers Disposable Glove Material: Nitrile
Ambidextrous/Hand-Specific: Ambidextrous Cuff Thickness: 4.00 mil
Cuff: Beaded Disposable Glove Grade: Food
Metal Detectable: No Sterile/Non-Sterile: Non-Sterile
Glove Size: L Resists: Punctures, Tears and Chemicals
Application: General Maintenance, General Purpose, Janitorial, Painting, Pharmaceutical Manufacturing, Research Laboratories Latex Content: Latex Free
Powdered/Powder Free: Powder Free Lining: Unlined
Package quantity: 100 Size: L
Item: Disposable Gloves Standards: Made in ISO 9002 Approved Factory, FDA Approved
Palm Thickness: 4.00 mil Color: Blue
Aloe Inner Surface: No Finger Thickness: 4.00 mil
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Disposable Gloves, Nitrile, Glove Size L, Powder Free, Palm Thickness 4.00 mil, Finger Thickness 4.00 mil, Cuff Thickness 4.00 mil, Glove Length 9-1/2 In., Glove Texture Location Palm and Fingers, Blue, Unlined, Cuff Beaded, Disposable Glove Grade Food, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Restrictions and Compliance

***

Reviews of Mcr Safety #6001L