Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, L, 1000 PK

  • Zoro #: G0484130
  • Mfr #: 6012L
$220.14 ($0.22/unit)
  • Promotion Restriction: Not eligible for promotion
  • Disposable Glove Palm Thickness: 6.00 to 6.99 mil
  • Cuff: Rolled/Beaded
See full product details
Out of Stock

Mcr Safety #6012L Specifications

  • Zoro #: G0484130
  • Mfr #: 6012L
Promotion Restriction: Not eligible for promotion Disposable Glove Palm Thickness: 6.00 to 6.99 mil
Cuff: Rolled/Beaded Size: L
Sterile/Non-Sterile: Non-Sterile Color: Blue
Ambidextrous/Hand-Specific: Ambidextrous Glove Texture Location: Fully
Aloe Inner Surface: No Powdered/Powder Free: Powder Free
Disposable Glove Material: Nitrile Package quantity: 1000
Resists: Splash Chemical Protection of Wide Variety of Chemicals Including Oils, Greases and Punctures and Tears Application: Medical, Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian, Utilities, Clinical Laboratories, EMS, EMT, First Aid, First Responder, Funeral Home, Hospital, Patient Examinations, Pharmaceutical, Tattoo and Piercing
Glove Length: 11 3/4 in Standards: Component Materials Comply With All Relevant Federal Regulations For Food Contact
Metal Detectable: No Disposable Glove Grade: Exam, Medical
Finger Thickness: 8.5 mil Lining: Unlined
Latex Content: Latex Free Glove Size: L
Item: Disposable Gloves Palm Thickness: 6.0 mil
Cuff Thickness: 5.0 mil Material: Nitrile
Powdered/Powder-Free: Powder-Free Silicone-Free: No
Nominal Palm Thickness: 6 mil Medical Glove Type: Exam
Latex-Free: Yes Acceptable Quality Level (AQL): 1.5
Glove Size and Cuff Length Style: L/Standard Disposable Glove Type: Medical
Brand and Series: MCR Safety Nitri-Med 6012 Glove Texture: Grain
Glove Materials: Nitrile Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series MCR Safety Nitri-Med 6012, Disposable Glove Type Medical, Glove Materials Nitrile, Glove Sizes L/9, Grain, Nominal Palm Thickness 6 mil, Latex-Free Yes, Silicone-Free No, Glove Length 11 3/4 in, Powder-Free, Non-Sterile, Package Quantity 1000

Restrictions and Compliance

***

Reviews of Mcr Safety #6012L