Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disposable Gloves, Nitrile, Powder Free, Blue, Xl, 100 PK

  • Zoro #: G7642229
  • Mfr #: 6001XL
No Product Image Available
$10.17 ($0.10/unit)

Due to high demand, this product is limited to 285 per order.

  • Promotion Restriction: Not eligible for promotion
  • Palm Thickness: 4.00 mil
  • Item: Disposable Gloves
See full product details
Out of Stock

Mcr Safety #6001XL Specifications

  • Zoro #: G7642229
  • Mfr #: 6001XL
Promotion Restriction: Not eligible for promotion Palm Thickness: 4.00 mil
Item: Disposable Gloves Metal Detectable: No
Powdered/Powder Free: Powder Free Resists: Punctures, Tears and Chemicals
Lining: Unlined Color: Blue
Glove Length: 9-1/2" Finger Thickness: 4.00 mil
Package quantity: 100 Application: General Maintenance, General Purpose, Janitorial, Painting, Pharmaceutical Manufacturing, Research Laboratories
Standards: Made in ISO 9002 Approved Factory, FDA Approved Size: XL
Ambidextrous/Hand-Specific: Ambidextrous Glove Texture Location: Palm and Fingers
Sterile/Non-Sterile: Non-Sterile Latex Content: Latex Free
Cuff: Beaded Cuff Thickness: 4.00 mil
Disposable Glove Grade: Food Disposable Glove Material: Nitrile
Glove Size: XL Aloe Inner Surface: No
Material: Nitrile Powdered/Powder-Free: Powder-Free
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Disposable Gloves, Nitrile, Glove Size XL, Powder Free, Palm Thickness 4.00 mil, Finger Thickness 4.00 mil, Cuff Thickness 4.00 mil, Glove Length 9-1/2 In., Glove Texture Location Palm and Fingers, Blue, Unlined, Cuff Beaded, Disposable Glove Grade Food, Aloe Inner Surface No, Ambidextrous, Latex Content Latex Free, Metal Detectable No, Sterile/Non-Sterile Non-Sterile, Package Quantity 100

Restrictions and Compliance

***

Reviews of Mcr Safety #6001XL