- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Industrial/Food Grade Gloves, Vinyl, Powdered, Clear, XL, 1000 PK
Shop Alternate Products
This Product is Discontinued
Mcr Safety
Disposable Industrial/Food Grade Gloves, Vinyl, Powdered, Clear, XL, 1000 PK (Discontinued)
Mfr # 5020XL
Zoro # G1406380
This Product is Discontinued
Key Features
- Glove Size XL
- Disposable Glove Material Vinyl
- Palm Thickness 5 mil
- Color Clear
- Powdered/Powder Free Powdered
Customers Also Purchased
- Brand Mcr Safety
-
MFR #
5020XL
-
Zoro #
G1406380
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10.622" |
Glove Size and Cuff Length Style | XL/Standard |
Size - Numeric | 10 |
Size- Alpha | XL |
Details
Item | Disposable Industrial/Food Grade Gloves |
Disposable Glove Material | Vinyl |
Palm Thickness | 5 mil |
Color | Clear |
Powdered/Powder Free | Powdered |
Cuff | Rolled |
Finger Thickness | 7.50 mil |
Standards | Component Materials Comply With All Relevant Federal Regulations For Food Contact |
Application | Electronic Assembly, Food Service, Cafeteria, Painting |
Ambidextrous/Hand-Specific | Ambidextrous |
Disposable Glove Grade | Food, Industrial |
Sterile/Non-Sterile | Non-Sterile |
Resists | Common Cleaning Chemicals |
Aloe Inner Surface | No |
Glove Texture Location | Smooth |
Disposable Glove Palm Thickness | 5.00 to 5.99 mil |
Latex Content | Latex Free |
Lining | Unlined |
Color Family | Clear |
Metal Detectable | No |
Cuff Thickness | 4.00 mil |
Material | Vinyl |
Features | Extended Cuff |
Powdered/Powder-Free | Powdered |
Glove Materials | Vinyl |
Acceptable Quality Level (AQL) | 4 |
Brand and Series | MCR Safety SensaGuard 5020 |
Silicone-Free | No |
Latex-Free | Yes |
Glove Texture | Smooth |
Disposable Glove Type | Food-Grade, General Purpose |
Nominal Palm Thickness | 5 mil |
Series | SensaGuard 5020 |
Texture | Smooth |
Anti-Static | No |
Tested for Chemotherapy Drugs | No |
Accelerator-Free | No |
Disposable Glove Features | Extended Cuff |
Tested for Fentanyl Protection | No |
Glove Treatments | Powdered |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Clear, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 7.5 mil, Latex-Free Yes, Length 10 1/2 in, Material Vinyl, Palm Thickness 5 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards Component Materials Comply With All Relevant Federal Regulations For Food Contact, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***